HAND LIFT Print Scale Hand Pallet (Troli Palet Timbangan Manual)

Sebelum PPN:
Rp12.999.900
Spesifikasi
Capacity (kg)2000
Fork Length (mm)1150
Maximum Height (mm)195
Minimum Height (mm)85
Steering Wheel (mm)160x50
TypePrint Scale Hand Pallet
Width Overall Forks (mm)685

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The electronic scale truck can weigh and carry at the same time. The fork adopts the processing technology of integral stamping molding. The fork surface adopts electrostatic spray plastic, which is wear-resistant and not easy to fade. The width and length are optional. The oil pump has integral sealing type and welding type. The large and small piston rods are chrome plated, and the structure is firm. The lowering speed is controlled, and the valve core adopts integral parts for easy maintenance. The types of steering wheel include nylon wheel and PU wheel for users to choose. The ergonomically designed comfortable rubber handle ensures maximum safety and comfort.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan