Wagner Induction Wood Moisture Meter (Alat Ukur Kelembapan Kayu Induktif)

Sebelum PPN:
Rp12.999.900
Spesifikasi
DisplayAnalogue
Moisture Range (%)5-30
Measuring Depth (inch)3/4
Sensing Area (inch)1.5x2.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Used and preferred by woodworkers, cabinet and furniture makers, flooring installers, contractors, and quality assurance inspectors. The Proline L606 uses advanced electro-magnetic wave technology to accurately measure wood moisture content from 5% to 30%

Non-damaging to finished surfaces.
Quickly scans whole boards.
The choice of professional woodworkers.
Scans 1.5″ x 2.5″ x .75″
Pocket size, easy to read analog meter.
Measures 5% – 30% moisture content.
One touch operation, shuts off in 1 minute.

Ulasan Produk

Tidak ada ulasan