SEEK THERMAL IR Smart Phone Adapter

Sebelum PPN:
Rp25.999.900
Spesifikasi
Accuracy (°F)±5.0
Emissivity AdjustabilityAdjustable
Emissivity Range0.97
Field of View (°)32
Focus MethodManual
Frame Rate (Hz)15
Infrared Resolution320x240
Maximum Emissivity Setting0.97
Maximum Temperature Measurement (°C)330
Minimum Focus Distance (cm)15.24
Minimum Temperature Measurement (°C)-40
Number of Color Palettes10
Overall Depth (inch)1
Overall Height (inch)1
Overall Width (inch)1-3/4
Power SourceSmartphone
Temperature Measurement (°F)-40 to 626
Thermal Sensitivity (mK)70
UNSPSC41115321

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Seek Thermal Mobile App

Ulasan Produk

Tidak ada ulasan