SEEK THERMAL IR Camera for Smart Phone Adapter

Sebelum PPN:
Rp12.999.900 - Rp25.999.900
Spesifikasi
Focus MethodManual
Maximum Temperature Measured (°F)626
Maximum Temperature Measurement (°C)330
Minimum Temperature Measured (°F)-40
Number of Color Palettes10
Overall Height (inch)1
Overall Width (inch)1-3/4
Power SourceSmartphone
UNSPSC41115321

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
1800 ft Detection Distance; Auto Mode Only; Focusable Lens; Photo and Video Capture; Spot Temperature

Ulasan Produk

Tidak ada ulasan