Thermo Fischer Spectrophotometer

Sebelum PPN:
Rp209.999.900
Spesifikasi
Accuracy (nm)±0.5
Data Resolution (nm)0.2, 0.5, 1, 2, and 5
DetectorDual Silicon Photodiodes
Dimensions (LxWxH) (cm)35.5x38.5x19.5
Display (inch)7 High Definition Color Touchscreen
Display (pixel)800x1280
Frequency (Hz)50-60
KeypadGlove Compatible Touchsreen
Light Source (Typical Lifetime) (hour)Tungsten-Halogen Lamp (1000)
Optical DesignDual Beam
Repeatability (nm)±0.2
Scanning Speed (nm/minute)Automatic Up To 1800
Spectral Bandwidth (nm)5
Voltage (V)100-240
Wavelength Range (nm)325 to 1100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Orion AquaMate 7100 Visible Spectrophotometer
The cost-effective solution for accurate, visible-only measurements

The AquaMate 7100 Visible Spectrophotometer is ideal for most routine concentration measurements. It offers wavelengths from 325 to 1100nm with a 5nm spectral bandwidth. The intuitive user interface and simple, single-beam optical geometry enable accurate results. Despite its relatively small footprint and lightweight design, it boasts numerous features.

AquaMate 7100 Visible Spectrophotometer
- Single-beam optics and tungsten-halogen lamp
- Easy-to-use glove-friendly touchscreen user interface

Connectivity
– Single USB-A supports flash memory devices for method and data storage
– Duplex USB-A supports connection to a Windows computer running optional remote control software, keyboard, mouse
– Export data to network or PC via Ethernet or Wi-Fi
– Print via USB, ethernet, or Wi-Fi
Peringatan
Untuk lebih detail terkait kepastian ketersediaan stok harap menghubungi kami terlebih dahulu.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan