LOVIBOND Spectrophotometer (Alat Uji Absorbansi Cahaya)
#Grup produk P111371789
Sebelum PPN:
Rp289.999.900 - Rp309.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Automatic Cuvette Recognition Rectangular Cuvettes (nm) | 10, 20, 50 |
|---|---|
| Automatic Cuvette Recognition Round Cuvettes (mm) | 13, 16, 24 |
| Dimensions (inch) | 16.61x7.68x12.72 |
| Display (inch) | 7 high contrast colour graphic-display |
| Measurement | Concentration, single and multi-wavelength measurement of absorbance and % transmission, kinetics, spectra |
| Operation | Membrane Keyboard |
| Optics | Grid monochromator with reference beam and beam splitter after exit slit |
| Photometric Range (Abs) | -3.3 - +3.3 |
| Photometric Reproducibility (Abs) | 0.003 below 0.6 ; 0.5 % from 0.6 to 2.0 |
| Photometric Resolution Absorption | 0.001 |
| Photometric Resolution Transmission | 0.1% |
| Programmability | Up to 100 user programms, 20 user profiles, > 150 preprogrammed methods |
| Scan Speed (nm/minute) | 700-2000 |
| Spectral Scope (nm) | 4 |
| Test Recognition | Via internal barcode reader |
| Wavelength Accuracy (nm) | ±1 on all Holmium peaks |
| Wavelength Resolution (nm) | 1 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
-Over 150 pre-programmed methods for water analysis
-Prevent measurement errors with automatic method recognition and cuvette type detection
-Integrated GLP techniques assure user security and data protection
-Easy to read color display
The XD 7000 combines a state-of-the-art optical system with ease of use and flexibility for a wide range of testing applications. By providing users with the full range of functions that is required from a spectrophotometer, including the ability to measure transmission and absorbance; the scanning of spectral data; recording of kinetic measurements; and the ability to create custom measurement methods, the XD 7000 is the ideal spectrophotometer for water quality testing in the laboratory.
-Optimized for Water Quality Analysis
Pre-programmed with over 150 analytical methods that cover a wide variety of applications and industries. All methods are compatible with Lovibond® reagents.
-Intuitive Interface that Prevents Measurement Errors
Save time and eliminate errors with the automatic test recognition feature. Each Lovibond® method is recognized by the instrument with a barcode, which ensures the instrument is in the correct measurement mode before taking a reading. The automatic cuvette type detection feature confirms that the proper vial is being used with the test, which is a critical component to achieving accurate results.
-Analytical Quality Assurance
Standard procedures for analytical quality assurance support the verification of the photometer, the overall system (including the chemical methodology) and the verification of matrix effects. Support of analytical quality assurance procedures include the ability to set tolerances and reminders for calibration protocols.
-User Security for Data Protection
Create up to 3 different user levels with password protection. Each user account can be assigned a level of access to the instrument, ensuring users only have access to what they need.
-Custom Measurement Methods
Users can create their own methods based on up to ten wavelengths with various mathematical operations.
-Prevent measurement errors with automatic method recognition and cuvette type detection
-Integrated GLP techniques assure user security and data protection
-Easy to read color display
The XD 7000 combines a state-of-the-art optical system with ease of use and flexibility for a wide range of testing applications. By providing users with the full range of functions that is required from a spectrophotometer, including the ability to measure transmission and absorbance; the scanning of spectral data; recording of kinetic measurements; and the ability to create custom measurement methods, the XD 7000 is the ideal spectrophotometer for water quality testing in the laboratory.
-Optimized for Water Quality Analysis
Pre-programmed with over 150 analytical methods that cover a wide variety of applications and industries. All methods are compatible with Lovibond® reagents.
-Intuitive Interface that Prevents Measurement Errors
Save time and eliminate errors with the automatic test recognition feature. Each Lovibond® method is recognized by the instrument with a barcode, which ensures the instrument is in the correct measurement mode before taking a reading. The automatic cuvette type detection feature confirms that the proper vial is being used with the test, which is a critical component to achieving accurate results.
-Analytical Quality Assurance
Standard procedures for analytical quality assurance support the verification of the photometer, the overall system (including the chemical methodology) and the verification of matrix effects. Support of analytical quality assurance procedures include the ability to set tolerances and reminders for calibration protocols.
-User Security for Data Protection
Create up to 3 different user levels with password protection. Each user account can be assigned a level of access to the instrument, ensuring users only have access to what they need.
-Custom Measurement Methods
Users can create their own methods based on up to ten wavelengths with various mathematical operations.
Peringatan
Untuk lebih detail terkait kepastian ketersediaan stok harap menghubungi kami terlebih dahulu.Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsProduk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/lxP111371789-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
