Mshot Inverted Biological Microscope

Sebelum PPN:
Rp159.999.900
Spesifikasi
Camera AdapterInternal set 0.75X C-mount
EyepieceWide field plan objective SWF10X/22, high eyepoint, one diopter adjustable, Centering telescope
Fixed Stage Size (mm)227x208
Focus SystemCoaxial coarse/fine focus, with tension adjustable and up stop
Inclined (°)45
Inner size (mm)68
Interpupillary Distance (mm)53~75
Mechanical Moving (mm)135x77
Minimum Division of Fine Focusing (µm)2
Nose PieceQuintuple Nose Piece,ball bearing with anti fungus device
Phase Contrast Ring Plate10X ring, 20X/ 40X ring
Transmitted IlluminationWhite LED lamp with brightness adjustable, push-pull type condenser, green filter
Transparent Glass Round Stage Overall Size (mm)118
Working Distance (mm)55

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
MI52-N adopts an excellent infinity optical system. The streamlined design concept and compact and stable high-rigidity body fully reflect the shock-proof requirements of microscopic operations. The ultra-long working distance focusing system can conduct contamination-free observation of cultured cells in tall petri dishes or cylindrical flasks. The lighting system fully considers heat dissipation and safety, and the ergonomic design concept makes operation convenient and the space wider.

Accesories:
-Allen Driver
-Dust Cover
-Fluorescence light shield
Peringatan
Untuk lebih detail terkait kepastian ketersediaan stok harap menghubungi kami terlebih dahulu.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Wide field of view eyepiece in high eyepoint:
The large field of view eyepiece provides a flat and wide field of view, reducing eye fatigue caused by long-term work; the high eye point design allows observation without taking off glasses.

Highly plan achromatic objective lens:
Excellent flat field performance and achromatic performance, flat image field, wide field of view, wider imaging range, and good imaging can be obtained under bright field and phase contrast.

Supports phase contrast LED light sources:
Long-life, high-brightness LED cold light source is uniform and stable, bright and non-glaring, with small thermal radiation, effectively reducing damage to cells and other samples; the brightness of the light source is continuously adjustable and the color temperature is constant.

Ulasan Produk

Tidak ada ulasan