Mshot Fluorescence Microscope

Sebelum PPN:
Rp749.999.900
Spesifikasi
Camera AdapterExternal 1X C-mount adapter
EyepieceWide Field Plan eyepiece WF10X/23mm, high eye point; centering telescope
Fixed Stage Size (mm)240x260
Focus SystemCoaxial coarse and fine with limit and locking devices, low coaxial focus adjusting handle
Inclined (°)45
Long Working Distance Condenser (mm)72
Minimum Adjustment Gradation (µm)1
Multi-Function Slide Glass Holder (mm)35, 90
Nose PieceQuintuple revolving Nose Piece with bearing inner location and anti-fungus device
Observation Tube TypeBinocular observation tube, diopter adjustable
Pupil Distance Adjust Range (mm)50-75
StageWith low-positioned X/Y coaxial control knob
Transmitted IlluminationNA 0.30 with triple phase contrast slider 10X/20X/40X, LED brightness contentiously adjustment, Black color light shield
Travel Distance (mm)135x85
TypeInverted

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The inverted fluorescence microscope MF53-N adopts an excellent infinity achromatic independently corrected optical system and is equipped with a long working distance plan achromatic objective and a wide field of view eyepiece. Excellent weak fluorescence imaging, using a turntable fluorescence switching method, which can be configured with a variety of fluorescence including UV, V, B, G, Y, R, etc., and can observe DAPI, FITC, TRITC, Alexa Fluor series, Cy3 series, etc. Fluorescent dyes are widely used in CTC detection, FRET, cellular immunity and other fields.
Peringatan
Untuk lebih detail terkait kepastian ketersediaan stok harap menghubungi kami terlebih dahulu.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
5 cube/6 cube fluorescence module:
It is convenience to exchange filter cubes in turret flfluorescence module, satisfy observation of most fluorescence fluorophores.

Fluorescence illumination system:
Long working life broad-spectrum LED light source in high power offers enough and even brightness, instant on and off without preheating.

Semi-apochromat fluorescence objective:
The high numerical aperture Semi-apochromat fluorescence objectives have high definition and fluorescence transmittance properties. It can produce sharp images under bright field fluorescence and can meet the requirements of observation in various fluorescence fields.

Ulasan Produk

Tidak ada ulasan