Mshot Fluorescence Microscope
#Grup produk P111371600
Spesifikasi
| Allen Driver | M3.0 hexagon socket screwdriver |
|---|---|
| Bright Field Lighting | Warm LED illuminator |
| Camera C-Mount Adapter | TV0.5XC-MO-4, TV0.75XC-MO, TV1XC-MO |
| Condenser | Abbe condenser,NA 1.1 |
| Dust Cover | Middle size dust cover 650x600 |
| Eyepiece | Wide field 10X/25, diopter is adjustable |
| Eyepiece Tube | Hinged type trinocular observation tube, high eyepoint |
| Fluorescence Iluminator LED Module | MF-LED fluorescence attachment, BGY/BYU/BGUR filters |
| Host | Olympus BX43 frame |
| Inclination (°) | 30 |
| Light Barrier (mm) | 150x100 |
| Nose Piece | Quintuple objective converter |
| Optional Eyepiece | 10X/23.5 |
| Phase Contrast Condenser | M-PCD-CX, BX condenser dovetail |
| Power Line | According to buyer’s country request |
| Pupillary Distance Adjustment (mm) | 50-75 |
| Sample Holder | U-HLDT-4 |
| Stage | U-SVRB-4 stage |
| Type | Upright |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
MF43-N is a research-grade fluorescence microscope latest developed by Mshot with equivalent performance to Olympus BX43. The microscope adopts excellent quality infinity optical system and maximum fit to six fluorescence filter cubes. Meanwhile, the microscope can expand to multiple observation methods of phase contrast, dark field, polarizing and DIC observation. It is compatible with electrical stage and device. Function of light intensity manager controls brightness eliminates light intensity adjustments when switching magnifications.The microscope is standard used for laboratory and clinical microscopy especially FISH, FRET and CTC.
Peringatan
Untuk lebih detail terkait kepastian ketersediaan stok harap menghubungi kami terlebih dahulu.Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
Semi-achromatic fluorescence objectivesDesigned for high-resolution and high-contrast imaging, it uses multi-layer coating technology and highly sensitive fluorescence performance to ensure the sharpness, clarity and color reproduction of the collected images.
Sxituple fluorescence module
Equipped with high-quality bandpass filter sets, high-performance filters can make fluorescence observation more efficient, brighter and more uniform. It can install 6 filter sets to image multiple stained specimens at the same time, and the filter sets can be replaced without tools.
Fluorescence illuminating system in LED light source
The long-life, wide-spectrum, high-power LED light source not only has uniform brightness but is also easy to maintain. The spectrum covers a wavelength range of 350nm-760nm and can be turned on and off instantly without preheating.
LIM function
The light intensity manager sets brightness settings according to the specific objective.
Applications
- Research grade fluorescence microscopy observation such FISH, FRET and CTC.
- Bright field applications of pathlogy, clinical, medical research and etc.
- Phase contrast observation of cell, living bacteria and other trasparent specimens.
- Dark field observation method for tiny details.
- Felxible expand with DIC components for 3D imaging.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
