Mshot Cell Factory Microscope

Sebelum PPN:
Rp189.999.900
Spesifikasi
Camera AdapterInternal set 0.75X C-mount
EyepieceWide field SWF10X , FN 22mm, high eyepoint, one diopter adjustable; Centering telescope
Fixed Stage Size (mm)242x200
Focus SystemCoaxial coarse/fine focus, with tension adjustable and up stop
Inclined (°)45
Inner Ring Diameter (mm)<20
Interpupillary Distance (mm)53~75
Minimum Division of Fine Focusing (µm)2
Moving Range (mm)300x30
Nose PieceQuintuple Nose Piece,ball bearing with anti fungus device
Phase Contrast Ring Plate10X ring, 20X/ 40X ring
Round Rotatable Stage Plate (mm)Outer Ring 130
Transmitted IlluminationWhite LED lamp with brightness adjustable, push-pull type condenser, green filter
Working Distance (mm)55~400

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It adopts an excellent infinity optical system, which can realize bright field and phase contrast observation. Users can observe non-contaminated cultured cells on high petri dishes or cylindrical flasks, or conduct microscopic observations of cell tissues and transparent liquid tissues, dynamic microscopic observations of cultured tissues in petri dishes, or microscopic observations of “cell factories” observe. It can be used in scientific research institutes, universities, medical and health, biomedicine, inspection and quarantine, agriculture, animal husbandry and dairy industries.

Accessories:
-Allen Driver
-Dust Cover
-Fluorescence light shield
Peringatan
Untuk lebih detail terkait kepastian ketersediaan stok harap menghubungi kami terlebih dahulu.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Wide field of view eyepiece in high eyepoint:
Observation is more comfortable. Standard interface, compatible with camera sensors within 1inch.

High quality objective lens
Long working distance plan achromatic objective lens, high quality imaging.

Adjustable transmitted light:
The height of the transmitted light source is adjustable, and the cell factory can be placed within 10 layers.


Ulasan Produk

Tidak ada ulasan