WTW BOD Self Check Measurement

Sebelum PPN:
Rp109.999.900 - Rp139.999.900
Spesifikasi
Frequency (Hz)50/60
Universal Power Supply Voltage (V)100 to 240 AC

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
BOD and aerobic degradation with electronic documentation via PC
- Convenient Operation by MultiLine-IDS Multi 3620 or 3630
- For large sample amounts - up to 12 parallel samples
- Time saving and secure with automatic statistic evaluation
- Suitable for all aerobic degradation tests
Respirometric measuring system for aerobic measuring, also for BOD self check measurements, 6 measuring units, requires Multi 3620 IDS SET WL or Multi 3630 IDS SET WL. Universal power supply 100 to 240 VAC, 50/60 Hz incl. Stirring platform IS 6. OxiTop-IDS wireless measuring heads with Bluetooth LE technology for operation with Multi 3620 IDS or Multi 3630 IDS, memory for 360 measuring points, with backlit graphic LCD and control LED, for routine BOD also operable without IDS multiparameter instrument.
Peringatan
Untuk lebih detail terkait kepastian ketersediaan stok harap menghubungi kami terlebih dahulu.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan