Labtare Incubator Biochemical (Inkubator Biokimia)

Sebelum PPN:
Rp129.999.900 - Rp219.999.900
Spesifikasi
Temperature Fluctuation (°C)±0.5
Temperature Range (°C)0-65
Temperature Resolution (°C)0.1
Temperature Uniformity (°C)±1 ±1.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Glass door for the easy visualization and compact with exclusive incubating performance in valuable tests. Made up of stainless steel which makes it durable. Biochemical Incubator is applicable in research institutes, university laboratories, environmental protection, forestry and animal husbandry industries for culture preservation, bacteria, and microbes. Used in Environmental protection, Forestry, Research institutes, University laboratories, Animal husbandry industries, Culture reservation, bacteria, and microbes. Also known as Laboratory Biochemical Incubator.
Peringatan
Untuk lebih detail terkait kepastian ketersediaan stok harap menghubungi kami terlebih dahulu.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan