Epson Wireless Full HD Short Throw Laser Projector

Sebelum PPN:
Rp32.999.900
Spesifikasi
Projection TechnologyRGB liquid crystal shutter projection system
LCD Size (inch)0.62 (C2Fine)
LCD Resolution (pixel)1080 (Full HD)
Projection Lens TypeNo Optical Zoom / Focus (Manual)
F-number1.60
Focal Length (mm)6.40
Contrast RatioOver 2.500.000 : 1
Keystone Adjustment (°)Vertical: ±15; Horizontal: ±15
Light Source Life (hour)20000/20000/30000
Light Source TypeLaser Diode
Power Supply (V)AC 100 to 240 ±10% (50/60 Hz)
Screen Size Projected DistanceStandard: 90\" screen @91cm, Zoom (Wide): 55\" to 125\" screen, (54 – 127cm)
Sound Output (W)16, Monaural
Throw Ratio0.45 – 0.61
Zoom Ratio1.0 – 1.35 (Digital Zoom)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Change the way you think about classroom displays with the EB-L210SF. Delivering 4,000 lumens of color and white brightness and high-quality Full HD 1080p resolution at up to 125" diagonal size—more than three times larger than a 75" flat panel—this short throw lamp-free laser display brings stunning clarity to presentations and encourages engagement with large, bright and easy-to-read images from nearly anywhere in the classroom. Engineered for reliability, this display has a 20,000-hour, virtually maintenance-free laser light source , so there are no lamps to replace—ever. Sharing your lesson plans just got easier with wireless connectivity from PCs, Mac® computers, Chromebooks, and Android™ and iOS® devices, as well as split screen functionality4 to display up to four devices simultaneously. You can project brilliant images, inspire collaboration and enjoy ease of use with the EB-L210SF—all at a remarkable value.

Whats in the box :
Power Cable: 1,8m x 1
HDMI Cable: 1,8m
Remote Control with 2xAA Battery
Feature
4,000 lumens of colour and white brightness
Full HD 1080p resolution for images up to 125"
20,000-hour lamp-free laser light source
Images more than three times larger than a 75" flat panel
Instant-on laser light source

Ulasan Produk

Tidak ada ulasan