Spesifikasi
| Base | PowerEdge R7525 Server |
|---|---|
| Chassis | 16X 2.5 SAS/SATA + 8X 2.5 NVME (no hardware raid) without XGMI |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
PowerEdge R7525 Server
SAS/SATA/NVMe Capable Backplane
Trusted Platform Module 2.0 V5
16X 2.5 SAS/SATA + 8X 2.5 NVME (no hardware raid) without XGMI
AMD EPYC 7413 2.65GHz, 24C/48T, 128M Cache (180W) DDR4-3200
AMD EPYC 7413 2.65GHz, 24C/48T, 128M Cache (180W) DDR4-3200
Liquid Thermal Module(requires external CoolIT infrastructure, not included)
Performance Optimized
3200MT/s RDIMMs
64GB RDIMM, 3200MT/s, Dual Rank, 16Gb
C1, No RAID for HDDs/SSDs (Mixed Drive Types Allowed)
Front HBA355i Rear Load
2.4TB 10K RPM SAS ISE 12Gbps 512e 2.5in Hot-plug Hard Drive
1.6TB Enterprise NVMe Mixed Use AG Drive U.2 Gen4 with carrier
Performance BIOS Setting
No Energy Star
UEFI BIOS Boot Mode with GPT Partition
Standard Fan x6
Dual, Hot-Plug, Fully Redundant Power Supply (1+1), 800W, Mixed Mode
Jumper Cord - C13/C14, 2M, 250V, 10A (EU, TW, APCC countries except ANZ)
Riser config 14 for liquid cooling, half length, 4 x8 and 2 x16 slots
PowerEdge R7525 Motherboard, with 2 x 1Gb Onboard LOM,MLK V4
Broadcom 57414 Dual Port 10/25GbE SFP28, OCP NIC 3.0
PowerEdge 2U LCD Bezel
BOSS controller card + with 2 M.2 Sticks 240G (RAID 1),FH
No Operating System
No Media Required
iDRAC9, Enterprise 15G
Quick Sync 2 (At-the-box mgmt) - Indonesia
iDRAC,Legacy Password
iDRAC Service Module (ISM), NOT Installed
iDRAC Group Manager, Enabled
ReadyRails Sliding Rails Without Cable Management Arm or Strain Relief Bar
BOSS Blank
Fan Foam, HDD 2U
No Systems Documentation, No OpenManage DVD Kit
PowerEdge R7525 Shipping - AP/TW/JP/KR
R7525 Shipping Material
PowerEdge R7525, No CE marking, AP/TW/JP/KR
Decline Selection
Basic Next Business Day 36 Months, 36 Month(s)
ProSupport and Next Business Day Onsite Service, 36 Month(s)
No Field Deployment Customer Install Required
Infrastructure Deployment Selected
SAS/SATA/NVMe Capable Backplane
Trusted Platform Module 2.0 V5
16X 2.5 SAS/SATA + 8X 2.5 NVME (no hardware raid) without XGMI
AMD EPYC 7413 2.65GHz, 24C/48T, 128M Cache (180W) DDR4-3200
AMD EPYC 7413 2.65GHz, 24C/48T, 128M Cache (180W) DDR4-3200
Liquid Thermal Module(requires external CoolIT infrastructure, not included)
Performance Optimized
3200MT/s RDIMMs
64GB RDIMM, 3200MT/s, Dual Rank, 16Gb
C1, No RAID for HDDs/SSDs (Mixed Drive Types Allowed)
Front HBA355i Rear Load
2.4TB 10K RPM SAS ISE 12Gbps 512e 2.5in Hot-plug Hard Drive
1.6TB Enterprise NVMe Mixed Use AG Drive U.2 Gen4 with carrier
Performance BIOS Setting
No Energy Star
UEFI BIOS Boot Mode with GPT Partition
Standard Fan x6
Dual, Hot-Plug, Fully Redundant Power Supply (1+1), 800W, Mixed Mode
Jumper Cord - C13/C14, 2M, 250V, 10A (EU, TW, APCC countries except ANZ)
Riser config 14 for liquid cooling, half length, 4 x8 and 2 x16 slots
PowerEdge R7525 Motherboard, with 2 x 1Gb Onboard LOM,MLK V4
Broadcom 57414 Dual Port 10/25GbE SFP28, OCP NIC 3.0
PowerEdge 2U LCD Bezel
BOSS controller card + with 2 M.2 Sticks 240G (RAID 1),FH
No Operating System
No Media Required
iDRAC9, Enterprise 15G
Quick Sync 2 (At-the-box mgmt) - Indonesia
iDRAC,Legacy Password
iDRAC Service Module (ISM), NOT Installed
iDRAC Group Manager, Enabled
ReadyRails Sliding Rails Without Cable Management Arm or Strain Relief Bar
BOSS Blank
Fan Foam, HDD 2U
No Systems Documentation, No OpenManage DVD Kit
PowerEdge R7525 Shipping - AP/TW/JP/KR
R7525 Shipping Material
PowerEdge R7525, No CE marking, AP/TW/JP/KR
Decline Selection
Basic Next Business Day 36 Months, 36 Month(s)
ProSupport and Next Business Day Onsite Service, 36 Month(s)
No Field Deployment Customer Install Required
Infrastructure Deployment Selected
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
