Ultrachem Torch G Waterproofing Membrane (Cat Genteng)
#Grup produk P111362912
Spesifikasi
| Elongation (%) | Transversal : >35 (ASTM D5147); Longitudinal : >30 (ASTM D5147) |
|---|---|
| Flash Point (°C) | ±150 |
| Form | Sheet |
| Length (m) | 10 |
| Mass per Unit Area (kg/m²) | ±2 |
| Tensile Strength (N/50mm) | Transversal : 550 (ASTM D5147); Longitudinal : 800 (ASTM D5147) |
| Thickness (mm) | 3 |
| Top-Side Protection | Granule |
| Type | APP torched bitument membrane |
| Width (m) | 1 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Deskripsi
Waterproofing membran sistem bakar berbahan dasar modified bitumen yang diperkuat dengan serat polyester dengan permukaan partikulat granular sebagai perlindungan terhadap sinar UV.
Description
Waterproofing membrane burning system made from modified bitumen reinforced with polyester fiber with a granular particulate surface as protection against UV rays.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFitur
- Tidak perlu proteksi tambahan dari sinar UV, selama permukaan tidak diperuntukkan aktivitas berat- Daya tarik yang tinggi karena perkuatan serat polyester
- Ketahanan yang baik terhadap tusukan dan kerusakan mekanis
- Ketebalan yang terjamin
- Praktis
Feature
- No additional protection from UV rays is required, as long as the surface is not subjected to heavy activity.- High tensile strength due to polyester fiber reinforcement
- Good resistance to puncture and mechanical damage
- Guaranteed thickness
- Practical
Kegunaan
- Dak atap beton - Basement, retaining wall, dan struktur bawah tanah - Jembatan - Teras dan balkon - Kolam renang - Ground water tankUse
- Concrete roof slab - Basement, retaining walls, and underground structures - Bridge - Terrace and balcony - Swimming pool - Ground water tankProduk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/Ultrachem%20Torch%20G%20Waterproofing%20Membrane%20(Cat%20Genteng)/pcP111362912-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
