Ultrachem Polyurethane Top Coat (Cat Pelapis)

Sebelum PPN:
Rp3.399.900
Spesifikasi
Application Humidity (%RH)Max. 80 (provide adequate ventilation during application and drying)
Application Temperature (°C)15 to 35
Bond Strength to Concrete (N/mm²)2.5 (ASTM D 4541) (concrete failure)
ColorClear, as shown in the color card
Compressive Strength (N/mm²)70
Coverage Area (kg/m²)0.2-0.25
Density (g/mL)1.0 (±0.1) (mix)
Drying Time - Open Traffic (day)1 (at 30°C) for light traffic & 7 (at 30°C) for vehicular traffic
Drying Time - Setting Time (hour)±4 (at 30°C)
Drying Time Full Cure (day)7 (at 30°C)
Drying Time Hard Dry 30°C (hour)±24 (at 30°C)
Drying Time Surface Dry at 30°C (minute)±30 (at 30°C)
FinishGlossy
Flexural Strength (N/mm²)40
PackagingPart A : Pail; Part B : Jerry Can
Pot Life (minute)35 (at 30°C)
Size (kg)Part A : 16; Part B : 4
Solid Content (%)80 (by volume) (mix)
Tensile Strength (N/mm²)20 (ASTM D 638-99)
TypeTwo component polyurethane self smoothing floor topping

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
Polyurethane resin 2 komponen topcoat yang fleksibel, tahan lama, tahan terhadap cuaca, anti-UV, dan tahan abrasi. Digunakan untuk proteksi topcoat area dengan banyak traffic dan area exposed.
Description
Polyurethane resin 2 components topcoat that is flexible, durable, weather resistant, anti-UV, and abrasion resistant. Used for topcoat protection of high traffic and exposed areas.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Fitur
- Tahan terhadap sinar UV
- Tahan terhadap cuaca
- Tahan terhadap bahan kimia
- Tahan terhadap abari
Feature
- UV resistant
- Weather resistant
- Resistant to chemicals
- Resistant to abari
Kegunaan
- Balkon - Traffic ramp - Car park deck - Trafficable flat roof - Plant room - Exposed deck
Use
- Balcony - Traffic ramp - Car park deck - Trafficable flat roof - Plant room - Exposed deck

Ulasan Produk

Tidak ada ulasan

Halaman Terkait