Ultrachem Grout EI 101 Epoxy Resin for Concrete Injection (Resin Epoksi)
#Grup produk P111362736
Spesifikasi
| Application Humidity (%RH) | Max. 80 (provide adequate ventilation during application and drying) |
|---|---|
| Application Temperature (°C) | 10 to 30 |
| Bond Strength to Concrete (N/mm²) | Day 7 : 3 (ASTM D 4541) (concrete failure) |
| Color | Yellowish |
| Compressive Strength (N/mm²) | Day 1 : 45; Day 7 : 70 |
| Density (g/mL) | 1.08 (mix) |
| Drying Time Full Cure (day) | 7 (at 30°C) |
| Drying Time Hard Dry 30°C (hour) | ±24 (at 30°C) |
| Flexural Strength (N/mm²) | Day 7 : 40 (ASTM D-790) |
| Form | Part A : Enamel; Part B : Hardener |
| Packaging | Part A : Pail; Part B : Bottle |
| Pot Life (minute) | 35 (at 30°C) |
| Size (kg) | Part A : 4; Part B : 1 |
| Tensile Strength (N/mm²) | Day 7 : 25 (ASTM D 638-99) |
| Type | Two component epoxy resin injection (low viscosity) |
| Viscosity (cPs) | 180 (±25) (mix) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Deskripsi
Grouting epoxy dua komponen berviskositas rendah dan kekuatan tinggi untuk mengisi celah dan retakan pada beton sampai dengan 10 mm. Untuk celah di atas 10 mm gunakan Ultrachem Grout EM230.
Description
Two-component epoxy grouting with low viscosity and high strength to fill gaps and cracks in concrete up to 10 mm. For gaps above 10 mm use Ultrachem Grout EM230.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFitur
- Memiliki viskositas rendah- Kuat tekan yang tinggi dan tidak rapuh
- Daya lekat yang baik
- Tidak menyusut
- Tahan terhadap zat kimia
- Aplikasi mudah
- Kuat tarik dan daya lentur yang baik
Feature
- Has low viscosity- High compressive strength and not brittle
- Good adhesion
- No shrinking
- Resistant to chemicals
- Easy application
- Good tensile strength and flexibility
Kegunaan
- Balok dan kolom - Dak atap - Fondasi - Struktur penyimpan airUse
- Beams and columns - Rooftop - Foundation - Water storage structureProduk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/kgP111362736-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
