Ultrachem Grout CB (Grouting)
#Grup produk P111362718
Spesifikasi
| Application Thickness (mm) | 10-100 |
|---|---|
| Chloride Content | <0.1 (as % of mass of cement) |
| Color | Grey (Natural) |
| Compressive Strength (kg/cm²) | (ASTM C-109) 1day : 260; 3days : 360; 7days : 460; 28days : 600 |
| Density (g/mL) | Dry (Powder) : 1.4(±0.1); Mix : 2.0(±0.1) |
| Drying Time - Initial Setting (hour) | 6-8 (at 30°C) |
| Drying Time Full Cure (day) | 28 (at 30°C) |
| Expansion | Controlled positive expansion (ASTM C940-98a) |
| Form | Powder |
| Packaging | Bag |
| Size (kg) | 25 |
| Type | Grouting non shrink |
| Water Consumption (L/bag) | Flowing : 4.4-4.6; Stiff : 3.2-3.4 |
| Water Permeability (mm) | <3 (DIN 1048) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Deskripsi
Grouting cementitious tanpa susut (non-shrink) dengan kuat tekan yang tinggi dan mudah mengalir. Grout CB digunakan untuk perbaikan beton yang keropos dan mengisi celah dan rongga pada beton.
Description
Non-shrink cementitious grouting with high compressive strength and easy to flow. CB grout is used for repairing porous concrete and filling gaps and cavities in concrete.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFitur
- Bersifat tidak menyusut (non-shrink)- Mudah digunakan, hanya menambahkan air
- Kuat tekan yang tinggi
- Sangat mudah mengalir (high-flow)
Feature
- Non-shrink- Easy to use, just add water
- High compressive strength
- High-flow
Kegunaan
- Celah pada plat dasar (base plate) - Celah pada kolom - Balok pre-castUse
- Gap in the base plate - Gap in column - Pre-cast beamsProduk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/jyP111362718-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
