Ultrachem Gold UV Waterproofing 1 Component
#Grup produk P111362675
Spesifikasi
| Application Humidity (%RH) | Max. 80; Provide adequate ventilation during application and drying |
|---|---|
| Application Temperature (°C) | 15 to 35 |
| Bond Strength to Concrete (N/mm²) | ±1.5 (ASTM D 4541) |
| Coverage Area (kg/m²) | 1 (2x coating) |
| Crack Bridging (mm) | >2 (ASTM 836) |
| Density (g/mL) | ±1.15 |
| Drying Time to Concrete - Final Set (hour) | ±24 (at 30°C) |
| Drying Time to Concrete - Full Cure (day) | 7 (at 30°C) |
| Drying Time to Concrete - Surface Dry (minute) | ±30 (at 30°C) |
| Elongation (%) | >360 (ASTM D412) |
| Finish | Matt/Doff |
| Form | Liquid |
| Hardness (Shore A) | >70 |
| Packaging | Pail |
| Recoating Interval to Concrete (minute) | 45 to 60 (at 30°C) |
| Solid Content (%) | >50 (by weight) |
| Tensile Strength (N/mm²) | 2 (ASTM D412) |
| Type | Single component polyurethane modified acrylic dispersion |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Deskripsi
Ultrachem Gold UV adalah bahan kedap air, berbahan dasar water based Polyurethane dan Polimer Acrylic dengan kemampuan tahan cuaca dan sinar UV yang baik dalam jangka waktu lama. Ultrachem Gold UV cocok digunakan untuk area gutter, planter box, slab lantai, atap, dinding luar dan atap baja.
Description
Ultrachem Gold UV is a one-component waterproof coating made from waterbased Polyurethane and Acrylic Polymer that has good weather and UV resistance for a long period of time. Ultrachem Gold UV is suitable for use in gutter areas, planter boxes, concrete slab roofs, steel roofs, and exterior walls.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFitur
- Tahan terhadap sinar UV dan cuaca ekstrem- Tahan terhadap bahan kimia dan genangan air
- Elastisitas yang sangat tinggi
- Tidak beracun
- satu komponen - siap pakai
- Tidak perlu proteksi screed
Feature
- Easy to apply and suitable for use on a variety of surfaces.- Eco-friendly & non-toxic.
- Good resistance to weather and UV rays.
- High elongation, not easy to crack and peel.
- Chemical resistant.
- Water resistant & long lasting.
Kegunaan
- Dak atap- Balkon
- Talang
- Planter box
- Area yang terekspos dan perlu tahan terhadap sinar UV
- Area atap dengan banyak detail dan akses yang sulit
Use
- Rooftop- Planter box
- Steel roof & gutter
- Outer wall
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
