Mennekes Stop Kontak Wall Mounted DUOi IP44 (Power Socket)

Sebelum PPN:
Rp4.899.900 - Rp5.499.900
Spesifikasi
CertificationsVDE CQC
Clock Position (hour)6
Connection TechnologyScrew terminals
ContactX-CONTACT
Enclosure MaterialPlastic
Frequency (Hz)50-60
Protection TypeIP44

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Twice the protection - our DUOi wall mounted receptacle impresses with its particularly secure DUO locking mechanism. This prevents the plug from being pulled out under current load, and when switched off, the DUOi can be additionally secured with a Lockout-Tagout padlock. The DUOi wall mounted receptacle with IP44 protection is protected against the ingress of foreign bodies and splash water. The convenient LED lights up green when switched on and goes out in the event of a power flow fault.
Feature
- Screw terminals
- LED voltage indicator
- Pre-wired for installation
- X-CONTACT
- Switched
- Mechanical DUO-interlock
- 3 pole switch
- Receptacles can be padlocked

Ulasan Produk

Tidak ada ulasan