Spectra Scope Led Micro (Lampu Spot)

Sebelum PPN:
Rp939.900
Spesifikasi
Beam AngleMedium
CRI>80
Color Temperature (Kelvin)3000
Lumens (lm)510
Voltage (V)18 DC
Wattage (W)6

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Micro Integrated Control Gear + honeycomb & Stake Black

• Adjustable mini spotlight with LED technology
• Die-casted aluminum body designed as heatsink to dissipate heat, transparent tempered glass, silicone gaskets and precision polymer lens
• Available in monochromatic color temperature (3000K)
• Remote control gear/LED driver
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan

Halaman Terkait