Spectra Led Strip Dotless (Lampu Strip)

Sebelum PPN:
Rp559.900
Spesifikasi
CRI>90
Color Temperature (Kelvin)3000
IP Rating65
Lumens (lm)456/m
TypeLED Strip Dotless
Voltage (V)24 DC
Wattage (W)5/m

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
LED STRIP
• Made from flexible polymer and silicon sleeved for LED Protection (IP65 version)
• Mounted on the surface through the use of adhesive tape for IP20
• Color Temperature options : 3000K & 4000K
• High color rendering CRI>90 for higher demand applications
• 5m /roll
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan