Spectra Ladder Outdoor Mask (Lampu Dinding)

Sebelum PPN:
Rp1.599.900
Spesifikasi
CRI>80
Color Temperature (Kelvin)3000
Current (mA)700
Lumens (lm)225
Voltage (V)3 DC
Wattage (W)3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
LADDER
• Body die-casted from high quality aluminum, powder coated finished
• Luminaire inclusive of recessing box for installation
• Stainless steel screws and cable gland
• Available in monochromatic color temperature (3000K)
• Interchangeable masks with four different types and two different colors, white and black
• Integrated LED driver
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan