Spectra Ladder Indoor Mask (Lampu Dinding)

Sebelum PPN:
Rp809.900
Spesifikasi
CRI>80
Color Temperature (Kelvin)3000
Current (mA)700
Lumens (lm)225
Voltage (V)3 DC
Wattage (W)3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
LADDER
• Body die-casted from high quality aluminum, powder coated finished
• Stainless screws and cable gland
• Available in monochromatic color temperature (3000K)
• Interchangeable masks with two different types
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan