Spectra Eyelit (Lampu Spot)

Sebelum PPN:
Rp1.599.900
Spesifikasi
Beam AngleMedium
CRI>80
Color Temperature (Kelvin)3000
Lumens (lm)450
Voltage (V)24 DC
Wattage (W)6

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
• Recessed inground LED luminaires with five different diameter
• Includes recessing box for installation
• Stainless steel frame, die-casted aluminum body, silicone gaskets, tempered sealing glass, precision polymer lens
• Runs on 24V DC Constant Voltage
• Available in monochromatic color temperature (3000K)
• Static load resistance 1000 kg (walk-over)
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan