Spectra Adjustable Pinhole White with Honeycomb (Lampu Downlight)

Sebelum PPN:
Rp589.900
Spesifikasi
Beam AngleSpot
CRI>90
Color Temperature (Kelvin)Selectable (3000K, 4000K, 5000K)
Current (mA)200
Lumens (lm)690
Voltage (V)36
Wattage (W)9

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Adjustable
White Trim, White Pinhole + honeycomb
CCT Select 50 LED Module

• Formed from engineering thermoplastic material with high temperature resistance and durability
• Available reflector color options
• High color rendering CRI>90 for higher demand applications
• CCT Selected 3000K, 4000K, and 5000K
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan

Halaman Terkait