FAG Withdrawal Sleeve AH Type

Sebelum PPN:
Rp9.599.900 - Rp109.999.900
Spesifikasi
DesignWith (H)
Distance Oil Connector (a) (mm)8.5
Thread Depth Oil Connector (IG1) (mm)12
Thread Oil Connector (G1)G1/8

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Withdrawal sleeve AH..-H, accessory rolling bearing, hydraulic, finished part
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan