FAG Spherical Roller Bearing BEXLK Type

Sebelum PPN:
Rp21.999.900 - Rp39.999.900
Spesifikasi
Bore TypeTapered, taper 1:12 (K)
CageSheet metal cage (JPB)
DesignWith lose center lip ring (BE)
Diameter Lubrication Hole (ds) (mm)9.5
Operating Temperature Max. (Tmax) (°C)200
Operating Temperature Min. (Tmin) (°C)-30
Radial Internal ClearanceC4 (Group 4), internal clearance larger than C3
Relubrication FeatureStandard
Width of Lubricating Groove (ns) (mm)17.7

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Spherical roller bearings 231..-E1-K, main dimensions to DIN 635-2, with tapered bore, taper 1:12
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan