Logitech Rally Bar

Sebelum PPN:
Rp169.999.900
Spesifikasi
Resolution4K, 1440p, 1080p, 900p, 720p and SD @ 30fps, Display: up to 1080p
Zoom15x HD zoom (5x optical, 3x digital available via future software update)
Angle of ViewDiagonal angle: 90°, horizontal angle: 82.1°, vertical angle: 52.2°, total coverage of meeting room: 132.1°(horizontal) x 82.2°(vertical)
DeviceLogitech Sync
DisplayNumber of displays supported: 2
Dimensions (HxWxD) (mm)164×910×130.5
Cable Length (m)DC cable: 1.5, AC cable: 1, HDI 1.4 cable: 2, USB A to USB C 3.0 cable: 2.2
Depth Of Field (mm)Lens: 28.8
Dimensions (mm)Power supply: 127 x 51 x 30
Distortion rate (%)Total Harmonic Distortion: 1kHz < 2%
Frequency ResponseMicrophone: 90Hz to 16kHz
Humidity (%)10-95
Operating Temperature (°C)0-40
Operating Voltage100-240V, 19V, 4.74A
Output90dB SPL @1W, 99dB SPL @8.0W, both +/-2dB @ 0.5 meters, Microphone Data Rate Output: 48kHz
Power SupplyAuto Discovery
Sample RateSpeaker: 48kHz
Sound Pressure Sensitivity (dB)Speaker: 90+/-3SPL @ 1W, 0.5 meters, Microphone: >-36dBFS +/-1@ 1Pa
Storage Temperature (°C)-40~70
speakerDriver: 70mm x 2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It can run conferencing applications.
Rally Bar features a multi-element lens assembly, powerful low-distortion speakers, and an advanced microphone system to deliver superior image and audio for a meeting experience. A
dedicated AI camera enhances RightSight auto-framing and provides data like room usage directly to the Logitech Sync dashboard.
Built-in components: 6 beamforming microphones, PTZ camera, 2 speakers, AI viewfinder, cable management & retention system, table stand, Logitech CollabOS platform
Enclosure: One-piece enclosure with integrated table stand and patented speaker suspension system eliminates camera shake and audio interference caused by vibration
Certification: Microsoft Teams Rooms on Android, (for medium-sized conference rooms), Microsoft Teams Rooms, on Windows, (for medium-sized conference rooms), Zoom, Rooms, Tencent conference rooms. Appliance mode: Supports compatible video conferencing software in appliance mode (no PC required). Compatible with Microsoft Teams Rooms, on Android, Zoom Rooms, GoToRoom, Pexip, Room, RingCentral Rooms, Tencent conference rooms. USB Mode: Plug-and-play USB connection supports almost all video conferencing applications.
RIGHTSENSE™ Technology
RightLight: Represents the natural skin tone of each participant. RightSight: The main PTZ (pan-tilt-zoom) camera zooms in on the speaker while the AI ​​viewfinder keeps everyone in the room in frame. RightSound: Automatically levels the speaker's voice by distinguishing it from other sounds while suppressing background noise and echo. Beamforming
Elements: 6 omnidirectional digital MEMS microphones that create 5 adaptive acoustic broadside beams, Audio Processing: AEC (acoustic echo, cancellation), VAD (voice activity detection), Noise Suppression: AI Filter, Add-on Microphone: Supports up to 3 additional Rally Mic Pods (for large conference rooms)

Attribute
Color : White
Specification : Pan: Motorized ±25°, Tilt: Motorized ±15°, Zoom: 15x HD Zoom (5x optical, 3x digital available via future software update), Diagonal angle of view: 90°, Horizontal angle of view: 82.1°, Vertical angle of view: 52.2°, Total meeting room coverage: 132.1° (horizontal) x 82.2°, (vertical)
sound pickup range: 4.5m, BTU (British Thermal Units)/hour: 57 (idle) 64 (in meeting)
Interface : HDMI output: 2 (up to 1080p), HDMI input: 1, USB 3.0: Type A x 3, Type C x 1, Network: 10/100/1G Ethernet, WiFi: 802.11a/b/g/n/a (MIMO), External microphone input: Yes (dedicated input supports optional Rally Mic Pod, Rally Mic Pod Hub and Rally Mic Pod Extension Cable), Remote control: Bluetooth(R) Low Energy

Ulasan Produk

Tidak ada ulasan