Ezy Stainless Waiters Station (Meja Servis)

Sebelum PPN:
Rp17.999.900
Spesifikasi
Dimensions (LxWxH) (mm)900x600x1050
MaterialStainless Steel

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
- 1.2mm thick double skinned stainless steel
- 2 drawers supplied with unique lock and key on each unit, key to like available POA
- Full piano hinged double skin doors for storage with mid shelf to left hand side
- 100mm diameter castors, all swivel, 2 with brake
- Supplied fully assembled

Ulasan Produk

Tidak ada ulasan

Halaman Terkait