Ezy Stainless Sink Triple Bowl with Upstand (Wastafel Dapur)

Sebelum PPN:
Rp15.999.900
Spesifikasi
MaterialStainless Steel
Number of Sink3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
- Wet sink with three central fabricated bowls
- Bowl sink with upstand available in 600mm and 700mm depth
- 304 grade, 1.2mm thick stainless steel top with large single channel stainless steel top hat stiffening
- 38mm diameter stainless steel tube legs, 1.2mm thick
- Adjustable stainless steel disk feet fitted as standard
- 19mm diameter stainless steel tube undershelf, 1.2mm thick
- 100mm splashback (600 series) or 150mm splashback with beveled edge (700 series) with unique vermin proofing system for added protection
- Fully welded and polished bowls - 450x450x300mm deep (60L)
- Eight legs to offer extra support
- Pre-punched waste hole to suit 90mm waste, supplied with Watermark and Watercorp approved commercial grade basket arrestor sink waste
- Supplied flat packed ready for self-assembly

Ulasan Produk

Tidak ada ulasan