Ezy Stainless Salamander Bench

Sebelum PPN:
Rp5.599.900 - Rp5.899.900
Spesifikasi
MaterialStainless Steel

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
- 900mm high work bench with overshelf for salamander or grill
- 304 grade, 1.2mm thick stainless steel tops
- 3mm zincalume coated steel core reinforced backing to work top
- 38mm diameter stainless steel tube legs, 1.2mm thick
- Front legs on overshelf are 25mm round polished tube and are removable if necessary
- 1.2mm thick stainless steel under-shelf with top hat stiffening
- 400mm deep top shelf with reinforced backing
- Studs fitted below worktop for fixing of accessories

Ulasan Produk

Tidak ada ulasan

Halaman Terkait