Ezy Stainless Kitchen Trolley

Sebelum PPN:
Rp3.399.900 - Rp4.299.900
Spesifikasi
Dimensions (LxWxH) (mm)800x500x900
MaterialStainless 304

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
- Extra strong 1.2mm thick stainless steel tops to both tiers
- Fully welded, 40mm upturned safe edge around each shelf
- 760x460mm shelf size
- 100mm diameter castors (all swivel) with 2 lockable and stainless steel inserts
- 25mm diameter round stainless steel tube frame, 1.2mm thick
- Supplied fully assembled

Ulasan Produk

Tidak ada ulasan