Ezy Stainless Ingredient Bins (Troli Kabinet)

Sebelum PPN:
Rp8.299.900
Spesifikasi
Capacity (L)100
Dimensions (LxWxH) (mm)500x500x700

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
- 1.2mm thick stainless steel construction
- Seamless construction with all radius corners for safety and ease of cleaning
- Full width piano hinged bin lid
- Stainless steel lift handle fully welded to bin lid
- 75mm diameter castors, all swivel with two locking
- Stainless steel tube pull handle welded to front face
- Card slot for itemising contents

Ulasan Produk

Tidak ada ulasan