FORCEUM Car Tires N 300 (Ban Mobil)

Sebelum PPN:
Rp679.900
Spesifikasi
Load Index/Speed Symbol86H
Max. Inflation Pressure (psi)44
Maximum Load (lbs)1168
Overall Diameter (inch)23.2
Rim Width (inch)5.5
SNI LicenseYes
SNI NumberSNI 0098:2012 No : 08523DN-02B.0-563-LSPr-001-IDN
Section Width (inch)7.4
Size185/70 R13
Tread Depth (32nds)8

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Tough Tire
The Forceum N300 features a low-noise pattern and strong grip. It features a tough shoulder block that enables stability, and a center circumferential rib that reduces road noise. Additionally, the dynamic tread grooves on the Forceum N300 work to clear water rapidly and reduce the risk of aquaplaning, delivering a safe, and comfortable ride.
Feature
-Tough shoulder block
enables stability to deliver optimal cornering.
-Circumferential center rib
reduces road noise to deliver a quiet & comfortable ride.
-Dynamic tread grooves
clear water rapidly to overcome aquaplaning.

Ulasan Produk

Tidak ada ulasan