FORCEUM Car Tires HP 202+ (Ban Mobil)

Sebelum PPN:
Rp2.599.900
Spesifikasi
Load Index/Speed Symbol116V XL
Max. Inflation Pressure (psi)50
Maximum Load (lbs)2756
Overall Diameter (inch)31.3
Rim Width (inch)9
SNI LicenseYes
SNI NumberSNI 0098:2012 No : 08523DN-02B.0-563-LSPr-001-IDN
Section Width (inch)11.7
Size285/50 R20
Tread Depth (32nds)10

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
THE COMFORTABLE SUV TIRE
The Forceum HP202+ is a tire optimized to give the most comfortable ride, with outstanding safety assurance and noise reducing tread design.
Feature
-LATERAL GROOVES ON BOTH SHOULDERS
clear water rapidly to prevent aquaplaning
-OPTIMIZED FOOTPRINT, GROOVE ANGLES, AND SIPE DENSITY
help minimize rolling resistance
-BIONIC CONTOURS
reduce road noise and braking distance.

Ulasan Produk

Tidak ada ulasan