FORCEUM Car Tires Hexa R Extra Load (Ban Mobil)

Sebelum PPN:
Rp909.900 - Rp2.399.900
Spesifikasi
Max. Inflation Pressure (psi)44
SNI LicenseYes
SNI NumberSNI 0098:2012 No : 08523DN-02B.0-563-LSPr-001-IDN

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Modern V-Shaped Tire
Similar to the Hexa, Forceum’s Hexa-R is a sporty, ultra high performance tire. It features a V-shaped tread block, unique wide grooves, and a tough shoulder block, all ensuring the upmost safety for wet driving conditions. Additionally, the Forceum Hexa-R has keyhole sipes to maximize tire grip and maintain stability while cornering.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
-V-shaped tread block
clear water rapidly for strong grip on wet surfaces as well as maintaining stability on high speeds.
-Unique wide grooves
clear water rapidly to overcome aquaplaning and deliver superior wet performance.
-Tough shoulder block with keyhole sipes
ensures excellent traction and allows increased stability while cornering.

Ulasan Produk

Tidak ada ulasan