FORCEUM Car Tires Heptagon SUV Extra Load (Ban Mobil)

Sebelum PPN:
Rp2.399.900
Spesifikasi
Load Index/Speed Symbol112V XL
Max. Inflation Pressure (psi)51
Maximum Load (lbs)2469
Overall Diameter (inch)30
Rim Width (inch)7.5
SNI LicenseYes
SNI NumberSNI 0098:2012 No : 08523DN-02B.0-563-LSPr-001-IDN
Section Width (inch)10.2
Size255/60 R18
Tread Depth (32nds)10

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The SUV Tire
The Forceum Heptagon SUV offers excellent handling and traction for wet and dry conditions. Key features include a wet-side pattern with multi-grooves, a dry side pattern, and a balance center rib ensuring safety at all times.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
-Wet side pattern with multi-grooves
enable rapid water evacuation for improved wet handling and traction.
-Dry side pattern with larger blocks and double grooves
allow superior grip on dry surfaces.
-Balanced center rib
provides better handling stability on wet and dry conditions.

Ulasan Produk

Tidak ada ulasan