FORCEUM Car Tires Heptagon H/T (Ban Mobil)

Sebelum PPN:
Rp1.499.900 - Rp2.099.900
Spesifikasi
Max. Inflation Pressure (psi)51
SNI LicenseYes
SNI NumberSNI 0098:2012 No : 08523DN-02B.0-563-LSPr-001-IDN
Tread Depth (32nds)10

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Highway Tire
The Forceum Heptagon HT is an all-season tire perfect for navigating the highway. Featuring an asymmetrical tread design, sequential ribs on shoulders, and tread siping, this tire offers excellent traction and handling. The Heptagon HT contains optimal pitch variation as well, which ensures low-noise for a comfortable driving experience.  Additional perks includes a mileage warranty.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
-Asymmetrical tread design
offers excellent traction and handling.
-Sequential ribs on shoulders
offer superior grip & stability while cornering and driving on wet surfaces.
-Tread siping
enables a self-cleaning and anti-slipping mechanism.
-Optimal pitch variation
ensures low noise for increased driving comfort.

Ulasan Produk

Tidak ada ulasan