Ebara Pump Centrifugal Stainless Steel Volute Pump 2-pole FSS Type (Pompa Sentrifugal)
Spesifikasi
| Power Output (kW) | 2.2 |
|---|---|
| Voltage (V) | Three-phase 200 |
| Frequency (Hz) | 50 |
| Accessories | Common base x 1, coupling x 1 set, coupling guard x 1 |
| Dimension A (mm) | 80 |
| Dimension B (mm) | 360 |
| Dimension D (mm) | 140 |
| Dimension H (mm) | 162 |
| Dimension L (mm) | 770 |
| Dimension T (mm) | 3 |
| Discharge Amount (m³/minute)/total head (m) | 0.208/22.1 0.600/11.4 |
| Discharge Diameter DA (mm) | 50 |
| Flanges | JIS10K type (normal) |
| Kinds | Centrifugal Pump |
| Location | Indoor |
| Number of Poles | 2 |
| Suction Port Diameter SA (mm) | 65 |
| Synchronization Speed (rpm) | 3000 |
| Total Suction Head (m) | -6 (20℃) |
| format | Fully closed anti-splash type |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Made of stainless steel, it can also be used with chemical liquids.
It is a BPO (Back Pull Out) type that can be disassembled and inspected without removing the suction and discharge piping or the heat and cold insulation materials.
The discharge port is located at the center of the casing, and the casing has legs, so it has a strong structure against the piping load.
Attribute :
Dimension P (mm) : 55
Standard allowable compression pressure (MPa [kgf/cm 2 ]) : 0.56[5.7]
Dimensions BM (mm) : 480
Dimension BN1 (mm) : 115
Dimension BN2 (mm) : 90
Dimension BY1 (mm) : 260
Dimensions BD (mm) : 12
Dimensions FL (mm) : 200
Dimensions FA (mm) : 40
Dimensions FB (mm) : 40
Dimensions FD : M10
Dimensions MR (mm) : 168.5
Dimension BY2 (mm) : 260
Material Casing : SCS13
Material Impeller : SCS13
Material Shaft : SUS304
Material Gasket : Fluorine rubber
Material Gland packing : Carbonized fiber
Structure Impeller : Closed Shaft
Structure seal: Gland packing
Structure Bearing: Sealed ball bearing
Fluid handled Liquid quality: fresh water, oil, chemical liquid
Fluid handled Liquid temperature: 0 to 100℃
Fluid handled Viscosity: 10mPa・s (cP) or less
Fluid handled Density: 0.7~1.0kg/L
It is a BPO (Back Pull Out) type that can be disassembled and inspected without removing the suction and discharge piping or the heat and cold insulation materials.
The discharge port is located at the center of the casing, and the casing has legs, so it has a strong structure against the piping load.
Attribute :
Dimension P (mm) : 55
Standard allowable compression pressure (MPa [kgf/cm 2 ]) : 0.56[5.7]
Dimensions BM (mm) : 480
Dimension BN1 (mm) : 115
Dimension BN2 (mm) : 90
Dimension BY1 (mm) : 260
Dimensions BD (mm) : 12
Dimensions FL (mm) : 200
Dimensions FA (mm) : 40
Dimensions FB (mm) : 40
Dimensions FD : M10
Dimensions MR (mm) : 168.5
Dimension BY2 (mm) : 260
Material Casing : SCS13
Material Impeller : SCS13
Material Shaft : SUS304
Material Gasket : Fluorine rubber
Material Gland packing : Carbonized fiber
Structure Impeller : Closed Shaft
Structure seal: Gland packing
Structure Bearing: Sealed ball bearing
Fluid handled Liquid quality: fresh water, oil, chemical liquid
Fluid handled Liquid temperature: 0 to 100℃
Fluid handled Viscosity: 10mPa・s (cP) or less
Fluid handled Density: 0.7~1.0kg/L
Use
Chemical liquids, industrial use, industrial water, hot water supply.Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/b6P111351402-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
