Spesifikasi
| Size (inch) | 6.7 |
|---|---|
| Display Technology | Super AMOLED |
| Refresh Rate (Hz) | 90 |
| Color | Black |
| RAM (Gb) | 8 |
| Storage (Gb) | 256 |
| Network | 5G |
| Processor | Dimensity 6300 |
| Resolution | FHD+ |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Feature
Camera- Rear Camera Resolution: 50.0 MP + 5.0 MP + 2.0 MP
- Main Camera Auto Focus: Yes
- Zoom: Digital Zoom up to 10x
- Front Camera Resolution: 13 MP
- Front Camera Auto Focus: No
- Video Resolution: FHD (1920 x 1080)@30fps
Connectivity
- USB Interface: Data cable C to C
- USB Version: USB 2.0
- Bluetooth Version: Bluetooth v5.3
Battery
- Capacity: 5,000mAh
- Charging: 25W Fast Charging
Others
- Side Fingerprint
- NFC
Ulasan Produk
Tidak ada ulasan




















































































































































