MAXPRO Fiber Optic Kevlar Cutter (Gunting Serbaguna)

Sebelum PPN:
Rp439.900
Spesifikasi
Cutting Length (inch)1.625
Cutting Length (mm)42
Full Length (inch)5.5
Full Length (mm)138
Size (inch)5.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
For Shearing :
Excellent for cutting fiberglass, Carbo fiber, aramid fibers, Dyneema, Vectran, Spectra, Nomex, Plastic, Canvas, Upholstery, headlines and many other materials, in fabric, tape, string or thread form.
Made in Taiwan

Ulasan Produk

Tidak ada ulasan