Spesifikasi
| Dimensions (mm) | 800x470x820 |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
1st Tray 11 Pcs
- MAXTS030:
Modular Plug Crimping Tool 8", 0.5-6mm 1 pc
Modular Plug Crimping Tool 4, 6, 8 P 1 pc
Fiberglass Handle Claw Hammer 8 oz 1 pc
Digital Voltage Tester 3.5 x 140 mm 1 pc
Utility Knife With 5 Blades 10 x 18 mm 1 pc
Vde Insulated Adjustable Wrench 10" 1 pc
- MAXTS032:
Wire Stripper 7" 1 pc
Insulated Combination Pliers 8" 1 pc
Insulated Diagonal Pliers 8" 1 pc
Insulated Long Nose Pliers 8" 1 pc
Insulated Wire Stripping Pliers 6" 1 pc
2nd Tray 24 Pcs
- MAXTS022:
Combination Plier 55 Carbon Steel 8" 1 pc
Diagonal Cutting Plier 55 Carbon Steel 8" 1 pc
Long Nose Plier 55 Carbon Steel 8" 1 pc
Spark Plug Socket 1/2", 10x16mm 1 pc
Spark Plug Socket 1/2", 10x21mm 1 pc
8 Pcs Impact Driver Set 1 set
Cushion Grip Slotted Screwdriver 6x100 1 pc
Cushion Grip Phillips Screwdriver PH2x100 1 pc
- MAXTS031:
7 Pcs Vde Insulated Screwdriver Set 1 set
Electrician Scissors 145 mm 1 pc
Digital Multimeter 1 pc
3rd Drawer 27 Pcs
- MAXTS001:
11 Pcs Combination Wrench Set (8, 9, 10, 11, 12, 13, 14, 17, 19, 22, 24 mm) 1 set
- MAXTS003:
8 Pcs Double Box End Wrench Set (6x7, 8x9, 10x11, 12x13, 14x15, 16x17, 19x21, 22x24 mm) 1 set
- MAXTS004:
8 Pcs Double Open Wrench Set (6x7, 8x9, 10x11, 12x13, 14x15, 16x17, 19x21, 22x24 mm) 1 set
4th Tray 59 Pcs
- MAXTS007:
Ratchet Wrench With Rubber Handle Wt-33 1/2" x 10" 1 pc
Socket 1/2" Drive, 6PT Satin Crv (8, 10, 11, 12, 13, 14, 15, 16, 17, 19, 22, 24, 27, 30, 32 mm) @1pc
Extension Bar 1/2" x 5" 1 pc
Extension Bar 1/2" x 10" 1 pc
Universal Joint 1/2" 1 pc
Sliding T Bar 1/2" x 10" 1 pc
Item Name (MAXTS009) Qty
Snap Ring Plier 7" IS 1 pc
Snap Ring Plier 7" IB 1 pc
Snap Ring Plier 7" ES 1 pc
Snap Ring Plier 7" EB 1 pc
- MAXTS010:
14 Pcs, 1/4" Dr. Socket Wrench Set Tk-052, 6PT 4-14 mm 1 set
11 Pcs, 3/8" Dr. Socket Wrench Set Tk-050, 6PT 10-22 mm 1 set
Flexible Handle 1/4" x 6" 1 pc
Flexible Handle 3/8" x 8" 1 pc
Spark Plug Socket 3/8", 10x16 mm 1 pc
Spark Plug Socket 3/8", 10x21 mm 1 pc
Universal Joint 1/4" 1 pc
Universal Joint 3/8" 1 pc
Extension Bar (1/4" x 3", 1/4" x 6", 3/8" x 3", 3/8" x 6") @1 pc
5th Tray 56 Pcs
- MAXTS013
Wooden Handle Ball Pein Hammer 1 Lb 1 pc
8 Pcs Impact Driver Set 1 set
Item Name (MAXTS015) Qty
Flare Nut Wrench, Crv, Satin 8 x 10 mm 1 pc
Flare Nut Wrench, Crv, Satin 10 x 12 mm 1 pc
Quick Ratcheting Comb Wrench 10 mm 1 pc
Quick Ratcheting Comb Wrench 12 mm 1 pc
9 Pcs Ex.Long Ballpoint Hex Key Set, S2 1 set
32 Pcs Feeler (0.02 - 1.00 mm) 1 pc
- MAXTS016:
Super Heavy Duty Pipe Wrench Wg02 14" 1 pc
Rapid Type Pipe Wrench Wg-25C 8" 1 pc
- MAXTS030:
Modular Plug Crimping Tool 8", 0.5-6mm 1 pc
Modular Plug Crimping Tool 4, 6, 8 P 1 pc
Fiberglass Handle Claw Hammer 8 oz 1 pc
Digital Voltage Tester 3.5 x 140 mm 1 pc
Utility Knife With 5 Blades 10 x 18 mm 1 pc
Vde Insulated Adjustable Wrench 10" 1 pc
- MAXTS032:
Wire Stripper 7" 1 pc
Insulated Combination Pliers 8" 1 pc
Insulated Diagonal Pliers 8" 1 pc
Insulated Long Nose Pliers 8" 1 pc
Insulated Wire Stripping Pliers 6" 1 pc
2nd Tray 24 Pcs
- MAXTS022:
Combination Plier 55 Carbon Steel 8" 1 pc
Diagonal Cutting Plier 55 Carbon Steel 8" 1 pc
Long Nose Plier 55 Carbon Steel 8" 1 pc
Spark Plug Socket 1/2", 10x16mm 1 pc
Spark Plug Socket 1/2", 10x21mm 1 pc
8 Pcs Impact Driver Set 1 set
Cushion Grip Slotted Screwdriver 6x100 1 pc
Cushion Grip Phillips Screwdriver PH2x100 1 pc
- MAXTS031:
7 Pcs Vde Insulated Screwdriver Set 1 set
Electrician Scissors 145 mm 1 pc
Digital Multimeter 1 pc
3rd Drawer 27 Pcs
- MAXTS001:
11 Pcs Combination Wrench Set (8, 9, 10, 11, 12, 13, 14, 17, 19, 22, 24 mm) 1 set
- MAXTS003:
8 Pcs Double Box End Wrench Set (6x7, 8x9, 10x11, 12x13, 14x15, 16x17, 19x21, 22x24 mm) 1 set
- MAXTS004:
8 Pcs Double Open Wrench Set (6x7, 8x9, 10x11, 12x13, 14x15, 16x17, 19x21, 22x24 mm) 1 set
4th Tray 59 Pcs
- MAXTS007:
Ratchet Wrench With Rubber Handle Wt-33 1/2" x 10" 1 pc
Socket 1/2" Drive, 6PT Satin Crv (8, 10, 11, 12, 13, 14, 15, 16, 17, 19, 22, 24, 27, 30, 32 mm) @1pc
Extension Bar 1/2" x 5" 1 pc
Extension Bar 1/2" x 10" 1 pc
Universal Joint 1/2" 1 pc
Sliding T Bar 1/2" x 10" 1 pc
Item Name (MAXTS009) Qty
Snap Ring Plier 7" IS 1 pc
Snap Ring Plier 7" IB 1 pc
Snap Ring Plier 7" ES 1 pc
Snap Ring Plier 7" EB 1 pc
- MAXTS010:
14 Pcs, 1/4" Dr. Socket Wrench Set Tk-052, 6PT 4-14 mm 1 set
11 Pcs, 3/8" Dr. Socket Wrench Set Tk-050, 6PT 10-22 mm 1 set
Flexible Handle 1/4" x 6" 1 pc
Flexible Handle 3/8" x 8" 1 pc
Spark Plug Socket 3/8", 10x16 mm 1 pc
Spark Plug Socket 3/8", 10x21 mm 1 pc
Universal Joint 1/4" 1 pc
Universal Joint 3/8" 1 pc
Extension Bar (1/4" x 3", 1/4" x 6", 3/8" x 3", 3/8" x 6") @1 pc
5th Tray 56 Pcs
- MAXTS013
Wooden Handle Ball Pein Hammer 1 Lb 1 pc
8 Pcs Impact Driver Set 1 set
Item Name (MAXTS015) Qty
Flare Nut Wrench, Crv, Satin 8 x 10 mm 1 pc
Flare Nut Wrench, Crv, Satin 10 x 12 mm 1 pc
Quick Ratcheting Comb Wrench 10 mm 1 pc
Quick Ratcheting Comb Wrench 12 mm 1 pc
9 Pcs Ex.Long Ballpoint Hex Key Set, S2 1 set
32 Pcs Feeler (0.02 - 1.00 mm) 1 pc
- MAXTS016:
Super Heavy Duty Pipe Wrench Wg02 14" 1 pc
Rapid Type Pipe Wrench Wg-25C 8" 1 pc
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsProduk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
