LA CROSSE TECHNOLOGY Wireless Thermometer

Sebelum PPN:
Rp209.999.900
Spesifikasi
Accuracy (% R.H.)±7
Accuracy (°F)±2
Base Temperature Range (°C)0 to 37
Base Temperature Range (°F)32 to 99
Digit Height (inch)0.25 (Time /Rh); 0.5 (Primary Temp) / 0.33 (Secondary Temp)
Display TypeLCD
Humidity Accuracy (%)±7
Includes NIST-Traceable CertificateNo
Number of Digits12
Primary ScaleOutside Temperature
Scale TypeDigital
Secondary ScaleIndoor Humidity; Inside Temperature
Sensor Temperature Range (°C)-40 to 60
Sensor Temperature Range (°F)-40 to 140
Temperature Resolution (°C)0.1
Temperature Resolution (°F)0.1
Temperature ScaleFahrenheit/Celsius
Transmission Range (ft)330
UNSPSC41112210

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These desk- and wall-mount temperature and humidity meters have a large digital display which provides ambient measurements and remote readings from included wireless sensors. The thermometer or base will read temperatures where it is placed, and the wireless sensor will transfer the reading remotely to another location.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Display Features : Max/Min Temperature Records; Temperature Trend
Use
Function : Indoor Temperature; Min/Max Temperature Records; Temperature Trend; Wireless Outdoor Temperature
Application: Indoor / Outdoor

Ulasan Produk

Tidak ada ulasan