INGCO Ultra-Thin TCT Saw Blade Set

Sebelum PPN:
Rp189.900
Spesifikasi
ApplicationWood cutting
Arbor Size (mm)20
CompatibilityBetter for Lithium-ion circular saw, suitable for lithium-ion circular saw CSLI1401
Matrix Thickness (mm)1
Reduction Ring (mm)16
Size (mm)140
Teeth (T)24

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
- High-performance cutting for wood materials.
- Designed specifically for lithium-ion circular saws, ensuring optimal compatibility.
- Durable construction for extended use and reliability.
- Lightweight design for easy handling and maneuverability.
- Precise cutting with 24 teeth for clean finishes.

Ulasan Produk

Tidak ada ulasan