INGCO P20S Battery Charger

Sebelum PPN:
Rp709.900
Spesifikasi
Battery compatibilityAccepts up to 2 pcs P20S battery packs
Frequency (Hz)50/60
Input Voltage (V)220-240
Output Current (A)4 + 4
Output voltage (V)20

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
- Dual active battery ports for individual charging
- Designed for Ingco cordless power and hand tools
- Compatible with the P20 series of Ingco tools
- Fast intelligent charging capability

Ulasan Produk

Tidak ada ulasan