INGCO Mitre Saw

Sebelum PPN:
Rp5.599.900
Spesifikasi
Blade Size (mm)305x30
Cutting Capacity (mm)(0°/0°) = 305x90; (45°/0°) = 215x90; (0°/45°) = 305x38; (45°/45°) = 215x38
FenceWithout sliding function
Frequency (Hz)50
IncludeDust Bag, Wrench, Clamp, Extension Bars
No Load Speed (rpm)4500
Power (W)2400
Voltage (V)230

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
- Heavy-duty construction for durability
- High-quality performance for precise cuts
- Versatile cutting capabilities for various applications

Ulasan Produk

Tidak ada ulasan