INGCO Cordless Grass Trimmer

Sebelum PPN:
Rp779.900
Spesifikasi
CompatibilityFor Angle Grinder
GritP60
Size (mm)100x16

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
- Versatile Material Compatibility: Suitable for use on high steel, steel, cast iron, and sheet steel.
- Efficient Grinding: Provides fast and effective grinding and finishing.
- Durable Construction: Designed for long-lasting performance.
- Flexible Design: Allows for contour grinding on curved surfaces.

Ulasan Produk

Tidak ada ulasan