Graco Spray Gun

Sebelum PPN:
Rp229.999.900
Spesifikasi
Part Number297898
Air Inlet Size (inch)1/4, NPT
Compatible MaterialPlural Component Protective Coating, Polyurea, Elastomeric Coating, Polyurethane Coating
Gun typeMechanical-Purge
Component A Inlet Size (inch)1/2-20, UNF
Component B Inlet Size (inch)9/16, UNF
Gun Dimensions (cm)17.8x19x6.4
Maximum Air Inlet Pressure (MPa)0.86
Maximum Air Inlet Pressure (psi)125
Maximum Air Pressure (MPa)0.86, 125
Maximum Air Pressure (psi)125
Maximum Flow Rate (lb/minute)1.5
Maximum Fluid Pressure (MPa)24.1
Maximum Fluid Pressure (psi)3500
Spray PatternFan

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The GX-8 Gun is designed for very low output, fast-set polyurea, polyurethane and hybrid coatings. It is designed to save on material consumption by significantly reducing overspray associated with low-output spraying.
For very low-output fast-set polyurea, polyurethane and hybrid coatings.
Feature
Solvent-free, mechanically self-cleaning
Direct impingement mixing assures high yield per unit of material and superior surface finish
More air volume to air cap helps keep the gun's tip cleaner longer

Ulasan Produk

Tidak ada ulasan