Spesifikasi
| Battery | 1pc 20V Lithium-ion 2.0Ah batteries |
|---|---|
| Charger | 1pc 1hour charger |
| Charger Frequency (Hz) | 50/60 |
| Charger Voltage (V) | 220-240 |
| Maximum Impact Rate (ipm) | 0-22500 |
| Package Dimensions (cm) | 48x36.5x12.3 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
P20S 20V Cordless System Power Tool:
1 pc TIDLI20035 Li-ion Cordless Impact Drill
1 pc TFBLI20011 Li-ion battery packs, 2.0Ah
1 pc TFCLI2001 Fast Intelligent Charger, 2000mA
Others,
1 pc Claw hammer, 8oz
1 pc Slotted screwdriver, SL5.5 x 100mm
1 pc Phillips screwdriver, PH1 x 100mm
1 pc Combination pliers, 7inch
1 pc Long nose pliers, 6inch
1 pc Adjustable wrench, 8inch
1 pc Test pencil
1 pc Steel measuring tape, 3m
1 pc Snap-off blade knife
1 pc 1/4inch Magnetic shank, 100mm
1 pc Precision screwdriver handle, 4mm
10 pcs precision screwdriver bits: SL1.5, SL2, SL3, PH000, PH00, PH0, T6, T8, H1.5, H2.5
1 pc Electrician's scissors, 5.5inch
1 pc Mini hacksaw frame
8 pcs Hex key: 1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm, 5.5mm, 6mm
5 pcs Masonry drill bits: 4mm, 5mm, 6mm, 8mm, 10mm
5 pcs Twist drill bits: 2mm, 3mm, 4mm, 5mm, 6mm
4 pcs Wood drill bits: 4mm, 5mm, 6mm, 8mm
20 pcs Screwdriver bits: SL3, SL4, SL5, SL6, PH0, PH1, PH2, PH3, PZ0, PZ1, PZ2, PZ3, T10, T15, T20, T30, H3, H4, H5, H6
10 pcs Screwdriver bits, 2inch : SL4, SL5, SL6, PH1, PH2, PH3, T10, T15, T20, T30
7 pcs Power sleeve (Cr-V): 5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm
1 pc Magnetic bits holder
40 pcs Screws (20 pcs x ST3.5, 10 pcs x ST4, 10 pcs x ST5)
40 pcs Plastic Plugs (20 pcs x 5mm, 10 pcs x 6mm, 10 pcs x 8mm)
All packed in a carrying suitcase.
1 pc TIDLI20035 Li-ion Cordless Impact Drill
1 pc TFBLI20011 Li-ion battery packs, 2.0Ah
1 pc TFCLI2001 Fast Intelligent Charger, 2000mA
Others,
1 pc Claw hammer, 8oz
1 pc Slotted screwdriver, SL5.5 x 100mm
1 pc Phillips screwdriver, PH1 x 100mm
1 pc Combination pliers, 7inch
1 pc Long nose pliers, 6inch
1 pc Adjustable wrench, 8inch
1 pc Test pencil
1 pc Steel measuring tape, 3m
1 pc Snap-off blade knife
1 pc 1/4inch Magnetic shank, 100mm
1 pc Precision screwdriver handle, 4mm
10 pcs precision screwdriver bits: SL1.5, SL2, SL3, PH000, PH00, PH0, T6, T8, H1.5, H2.5
1 pc Electrician's scissors, 5.5inch
1 pc Mini hacksaw frame
8 pcs Hex key: 1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm, 5.5mm, 6mm
5 pcs Masonry drill bits: 4mm, 5mm, 6mm, 8mm, 10mm
5 pcs Twist drill bits: 2mm, 3mm, 4mm, 5mm, 6mm
4 pcs Wood drill bits: 4mm, 5mm, 6mm, 8mm
20 pcs Screwdriver bits: SL3, SL4, SL5, SL6, PH0, PH1, PH2, PH3, PZ0, PZ1, PZ2, PZ3, T10, T15, T20, T30, H3, H4, H5, H6
10 pcs Screwdriver bits, 2inch : SL4, SL5, SL6, PH1, PH2, PH3, T10, T15, T20, T30
7 pcs Power sleeve (Cr-V): 5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm
1 pc Magnetic bits holder
40 pcs Screws (20 pcs x ST3.5, 10 pcs x ST4, 10 pcs x ST5)
40 pcs Plastic Plugs (20 pcs x 5mm, 10 pcs x 6mm, 10 pcs x 8mm)
All packed in a carrying suitcase.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
